Beli Listrik Solar Panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sunrei Solar PanelDeskripsi:Untuk mengecharge gadget anda di outdoor dengan tenaga matahari yang kemudian di konversikan ke listrik lalu di simpan di power bank.dengan daya 10 Watt dan di lengkapi cantolan untuk di gantung di posisi posisi yang di perlukan selama perjalanan.Model no : Solar PanelDaya : 10 WattWarna : HitamDimensi :Terbuka : 465*265*3mmTertutup : 265*165*10mmBerat : 300grIsi Paket :-1x Solar Panel 10W-1x Kabel USB-1x Manual Book + Kartu Garansi-1x CarabinerHANYA SOLAR PANEL UNTUK MENGISI POWERBANK. TIDAK BISA LANGSUNG KE HANDPHONE/GADGETatribut:
- Power (W): 10
- Voltage (V): 5
- Color: Black
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
- Fuji Electric InverterDeskripsi:Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
- SOLANA Solar Panel PolycrystallineDeskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- SOLANA Solar Panel MonocrystallineDeskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- IMEX Solar Power BankDeskripsi:Stay Connected anywhere, anytime. The new benchmark to keep you connected, the Solar Powered, heavy duty iPower powerbank keeps your phone, tablet, camera and tools going in all conditions anywhere, over and over again.atribut:
- Size (mAh): 16000
- Solar Panel (mA): 220
- Input: Micro USB SV2A
- Output: Dual USB 1A/2.41
- Taffware Solar Charger Controller Dual USBDeskripsi:Alat ini dapat mengontrol pengisian daya dari panel surya ke baterai. Dengan panel kontrol ini, Anda bisa mengalirkan daya yang tersimpan di baterai ke berbagai perangkat elektronik. Alat ini cocok untuk Anda yang memiliki banyak panel suryaatribut:
- Dimensions (cm): 13.3x7x3
- USB Output (V/A): 5 /2.5 (Maks)
- Number of Ports: 2 USB
- Discharge Voltage (V): 10.7 (Default, Dapat Disesuaikan)
- PV Maximum Input Power (W): 130 (12V) dan 260 (24V)
- Material: Plastik
- NERO Electric Armatura Full Solar LED Street Lightatribut:
- Led / Cri: Lumileds USA / > 80
- Mode: Light Control Time Control
- Detection: Long Working Hours At High Power Without Motion Sensor
- Charge Time: 8 Hours
- Rated Dur: 2 - 3 Rainy Days
- CCT: 6000K Daylight / 3000K Warmwhrte
- Lifetime: 50000 hours
- Part Included: Spray Painted Galvanized Steel Bracket
- Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
- FLUKE Solar Clamp MeterDeskripsi:The 393 FC CAT III 1500 V True-rms Clamp Meter with iFlex is designed for solar photovoltaic (PV) installation technicians and maintenance professionals who work in high voltage dc environments: PV arrays, wind power, electric railways, data centers battery banks for uninterruptible power supplies. The clamp will measure up to 1500 V dc, 1000 V ac, and up to 999.9 A dc or ac through the clamp jaw. The included iFlex flexible current probe extended ac current measurements up to 2500 amps. This clamp has a thin jaw, giving you access to cables in crowded combiner boxes. Test leads are designed with your work in mind, and are also rated to CAT III 1500 V dc.Key functions of the solar clamp meter:- IP54 rated, ideal for work outdoors including PV panel testing- DC power measurement, showing readings in kVA- Audio Polarity indicator helps prevent accidental miswires- Visual Continuity turns provide a bright green light in the display, ideal when working in dark and noisy environments- Logging and reporting of test results via Fluke Connect software- When measuring ac current the included iFlex flexible current probe gives you unparalleled access to cable is tight spaces. The iFlex probe can be twisted through extremely small spaces and provide accurate current measurements.The world's first CAT III 1500 V true-RMS solar clamp meteratribut:
- Battery Type: 2 AA IEC LR6 alkaline
- Battery Life (hour): 200
- Display: Dual display with backlight
- Automatic Power Off Time (minute): 20
- Dimensions (mm): 281x84x49
- Flexible Current Probe Cable Length (m): 1.8
- Flexible Current Probe Diameter (mm): 7.5
- Ingress Protection: IEC 60529: IP54 non-operating
- Jaw Opening (mm): 34
- Maximum Voltage (V) : AC 1000; DC 1500
- Operating Altitude (m): 2000
- Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
- Operating Temperature (°C): -10 to 50
- Storage Altitude (m): 12000
- Storage Temperature (°C): -40 to 60
- Temperature Coefficients: Add 0.1 x specified accuracy for each degree C >28 °C or <18 °C
- KRISBOW Lampu Jalan SolarDeskripsi:Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.atribut:
- CRI: 70
- CCT (K): 6500
- Color: Black
- KRISBOW Panel Surya FlexDeskripsi:SOLAR PANEL FLEX 100W KRSPF01- Renewable Energy Source- Reduce Electric Bills- Low Maintenance Cost- Water Proof- Operating Temperature -10~40 Catribut:
- Ampere (A): 3.15
- Efisiensi Battery (%): 19-21
- Short Circuit Ampere (A): 3.4
- Dimensions (mm): 565x395x10
- Maximum Power (W): 50
- Maximum Voltage (V) : 19
- Operating Temperature Range (°C): -10 to 40
- Output USB-A (V/A): 5/3
- Type: Outdoor
- Voltage (V): 16.2
- HEGEL SOLAR Water Heater/Pemanas Air Tenaga Matahari/SuryaDeskripsi:Hegel solar tabung vacum sistem pemanasan indirect dilengkapi dengan heat exchanger (pemindah panas). Air panas yang ada di dalam tangki hanya digunakan sebagai media untuk memanaskan heat exchanger. Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). - Prinsip kerja utama berdasarkan thermosyphon. - Air panas memanaskan media "heat exchanger" berupa tembaga spiral. - Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). Keuntungan : - Tabung vacuum memiliki efektifitas tinggi dalam menyerap sinar UV dan infra merah yang dihaslkan oleh matahari didukung permukaan bulat yang memaksimalkan penyerapan dari sudut manapun. - Tabung vacuum menyerap panas terbaik di kelasnya, karena dapat menyerap panas dan melindungi panas dari heat loss ketika cuaca dingin atau malam hari. - Multiple Bracket : memliki rangka multifungsi untuk memudahkan pemasangan di roof dan dak. - Indirect Heat Exchanger : mendukung dan memaksimalkan pembakaran panas matahari didalam tangki penyimpanan yang bertekanan atau pressurized. - Standarisasi material tangki bagian dalam dengan bahan stainless steel SUS 304 dengan ketahanan tinggi pada usia pemakaiannya.atribut:
- Tubes Size (mm): 58x1800
- Working Pressure (Bar): Up to 4
- Media Tank Material: Stainless Steel 304
Daftar Harga Listrik Solar Panel Terbaru April 2026
| Sunrei Solar Panel | Rp969.900 |
| Trina Solar Panel Monocrystalline | Rp3.099.900 |
| Fuji Electric Inverter | Rp2.899.900 |
| SOLANA Solar Panel Polycrystalline | Rp779.900 |
| SOLANA Solar Panel Monocrystalline | Rp839.900 |
| IMEX Solar Power Bank | Rp1.199.900 |
| Taffware Solar Charger Controller Dual USB | Rp38.900 |
| NERO Electric Armatura Full Solar LED Street Light | Rp7.799.900 |
| FLUKE Solar Clamp Meter | Rp18.999.900 |
| KRISBOW Lampu Jalan Solar | Rp9.099.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)